Shop All Patio Club Chairs & Chaise Lounges
Quik Shade
Heavy Duty Max Shade Chair - Black
Mfr # 167571DS
Zoro # G605968351
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft.
- Overall Height 4 ft.
- Color Black
- Overall Length 2 ft.
- Material Steel
Product Information
- Brand Quik Shade
- MFR # 167571DS
- Zoro # G605968351
- UPC # 677599334818
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 3 ft. |
Overall Height | 4 ft. |
Overall Length | 2 ft. |
Details
Color | Black |
Material | Steel |
Description
The Heavy Duty Max Shade Chair is a sturdy and strong outdoor folding chair plus added shade. Featuring a patented shade mechanism that raises, lowers and tilts with no extra adjustments. This heavy duty portable seat supports up to 500 lbs. Featuring two convenient cup holders, stain and moisture resistant polyester and up to 25" extra wide seat for added comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Fisher Price Flj84 PW Jurassic World Dino Racer Gray Footboard Assy Dino Racer Flj84 (FLJ84 PW JURASSIC WORLD DINO RACER GRAY FOOTBOARD)
- SUNBELT Belt, Deck 60" Side Discharge 0" x0" x0" (A-604494)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (62525)
- XPOSE SAFETY 24 ft x 36 ft Tarp, Blue, Polyethylene (BT-2436-X)
- QUIK SHADE Canopy Chair Quikshd Tpe (167582PK4)
- QUIK SHADE Green Kids Chair (167577PK8)
- QUIK SHADE Canopy Chair Quikshd Blu (167583PK4)
- QUIK SHADE Assorted Folding Quad Chair (167660PK6)
- QUIK SHADE Purple Kids Chair (167578PK8)
- QUIK SHADE Fold Chair Usa Quikshde (160053PK6)
- MODWAY Shore Outdoor Patio Aluminum Bench, Silver and Gray (EEI-2252-SLV-GRY)
- Quik Shade Patio Club Chairs & Chaise Lounges