Shop All Whole House Fans
Quietcool
Whole House Fan, Steel, 2-Speed, 252W, 120V
Mfr # QC CL-2250
Zoro # G8795543
product price: $679.00
/ea
Free Shipping & Returns
$679.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive
- Blade Dia. 16 in
- Fan Voltage 120V AC
- Coverage (Square-Ft.) 825 to 1,230
- CFM High 2,465
Product Information
- Brand Quietcool
- MFR # QC CL-2250
- Zoro # G8795543
- UPC # 811658020018
- Country of Origin United States
- Category Whole House Fans
Dimensions
Blade Dia. | 16 in |
Power Cord Length (Ft.) | 6 |
Grille Length | 20 in |
Manufacturer Warranty Length | 10 yr |
Duct Length | 6 ft |
For Cut-Out Width | 18 1/2 in |
Overall Depth | 20 in |
Blade Diameter | 16 in |
Power Cord Length | 6 ft |
Overall Width | 17 in |
Overall Diameter | 17 in |
Grille Width | 16 in |
For Cut-Out Height | 14 1/2 in |
Duct Diameter | 16 in |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable No, Blade Diameter 16 in, Drive Type Direct Drive, Maximum Airflow 2,465 cfm, Maximum Noise Level 1.5 sones, Wattage 250 W, Coverage Area 1,233 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- DWYER INSTRUMENTS Pblt2-10-100-Pu Mercoid 100 Cable (PBLT2-10-100-PU)
- ELIMINATOR Refrigerant Evacuation Pump, 6 cfm, 1/2 hp (DV-6EDC)
- QUIETCOOL Whole House Fan, 2255 CFM, 115W (QC ES-2250)
- QUIETCOOL QC ES-6000 Steel Ceiling Whole House Fan (QC ES-6000)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 533W, 120V (QC CL-4700)
- QUIETCOOL Whole House Fan, 1468 CFM, 61W (QC ES-1500)
- QUIETCOOL RM WHF-4.0-DB Steel Roof Whole House Fan (RM WHF-4.0-DB)
- QUIETCOOL RM WHF-4.0-PL Steel Roof Whole House Fan (RM WHF-4.0-PL)
- Quietcool Whole House Fans