Shop All Whole House Fans
Quietcool
Whole House Fan, Steel, 1-Speed, 156W, 120V
Mfr # QC CL-1500
Zoro # G8795534
product price: $469.00
/ea
Free Shipping & Returns
$469.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive
- Blade Dia. 14 in
- Fan Voltage 120V AC
- Coverage (Square-Ft.) 495 to 735
- CFM High 1,472
Product Information
- Brand Quietcool
- MFR # QC CL-1500
- Zoro # G8795534
- UPC # 811658020001
- Country of Origin United States
- Category Whole House Fans
Dimensions
Blade Dia. | 14 in |
Power Cord Length (Ft.) | 6 |
Grille Width | 16 in |
Overall Width | 16 in |
Power Cord Length | 6 ft |
Grille Length | 16 in |
Duct Diameter | 14 in |
Overall Diameter | 15 in |
Overall Depth | 16 in |
Blade Diameter | 14 in |
For Cut-Out Height | 14 1/2 in |
Duct Length | 6 ft |
For Cut-Out Width | 14 1/2 in |
Manufacturer Warranty Length | 10 yr |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 1, Nameplate Voltage 120V AC, Speed Controllable No, Blade Diameter 14 in, Drive Type Direct Drive, Maximum Airflow 1,472 cfm, Maximum Noise Level 1.3 sones, Wattage 117 W, Coverage Area 736 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U594)
- DAYTON Natural Gas Valve (1FEK5)
- BACHARACH 07-1644 Micron Filter Element (07-1644)
- RCA 115V, 350 sq. ft. BtuH, 15.98 W. (RACM5022-6COM)
- QUIETCOOL QC ES-7000 Steel Ceiling Whole House Fan (QC ES-7000)
- QUIETCOOL RM WHF-4.0-DB Steel Roof Whole House Fan (RM WHF-4.0-DB)
- QUIETCOOL QC ES-6000 Steel Ceiling Whole House Fan (QC ES-6000)
- QUIETCOOL Whole House Fan, 1468 CFM, 61W (QC ES-1500)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 533W, 120V (QC CL-4700)
- QUIETCOOL Whole House Fan, 2255 CFM, 115W (QC ES-2250)
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- Quietcool Whole House Fans