Shop All Whole House Fans
Quietcool
Whole House Fan, 4427 CFM, 494W
Mfr # QC ES-4700
Zoro # G1896837
original price:
$1,311.45
4% off
new price: $1,249.00
/ea
Free Shipping & Returns
$1,249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive
- Blade Dia. 18 in
- Fan Voltage 120V AC
- Coverage (Square-Ft.) 1,400 to 2,095
- CFM High 4,195
Product Information
- Brand Quietcool
- MFR # QC ES-4700
- Zoro # G1896837
- UPC # 811658020988
- Country of Origin United States
- Category Whole House Fans
Dimensions
Blade Dia. | 18 in |
Power Cord Length (Ft.) | 6 |
For Cut-Out Width | 30 1/2 in |
For Cut-Out Height | 14 1/2 in |
Overall Width | 19 in |
Overall Depth | 32 in |
Manufacturer Warranty Length | 10 yr |
Grille Width | 16 in |
Duct Diameter | 18 in |
Power Cord Length | 6 ft |
Grille Length | 32 in |
Overall Diameter | 19 in |
Blade Diameter | 18 in |
Duct Length | 9 ft |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable No, Blade Diameter 18 in, Drive Type Direct Drive, Maximum Airflow 4,195 cfm, Maximum Noise Level 1.7 sones, Wattage 415 W, Coverage Area 2,098 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards UL Listed
Restrictions
- This item has been restricted from sale in the following states: AS, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 10x20x2", MERV 14 (4YVD1)
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- JOHNSON CONTROLS Valve 1.25"Unsw HiN.Wtregvlv200-400Da (V246GM1-001C)
- GOODMAN B1370155 Auxiliary Limit Switch (B1370155)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 533W, 120V (QC CL-4700)
- QUIETCOOL Whole House Fan, 1468 CFM, 61W (QC ES-1500)
- QUIETCOOL RM WHF-4.0-PL Steel Roof Whole House Fan (RM WHF-4.0-PL)
- QUIETCOOL Whole House Fan, 3103 CFM, 264W (QC ES-3100)
- QUIETCOOL RM WHF-4.0DG2 Steel Roof Whole House Fan (RM WHF-4.0-DG2)
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- DAYTON Whole House Fan, 24 In, Direct Dr, 120 V (3EAU1)
- Quietcool Whole House Fans