Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 72" Satin Nickel Hook Mini Single Barn Door Hardware
Mfr # NT.1310.01.SN-72-SC
Zoro # G101827633
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width of Strap 1 in.
- Hardware Finish Satin Nickel
- Strap Style Hook
- Single/Double Door Single
Product Information
- Brand Quiet Glide
- MFR # NT.1310.01.SN-72-SC
- Zoro # G101827633
- UPC # 841572140141
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Width of Strap | 1 in. |
Height of Track | 1 in. |
Length of Strap | 6-1/2 in. |
Total Maximum Door Width | 36 |
Length of Track | 72 in. |
Details
Material | Steel |
Hardware Finish | Satin Nickel |
Strap Style | Hook |
Single/Double Door | Single |
Maximum Door Thickness | 1-1/8 in. |
Maximum Weight Capacity | 88 lbs |
Soft Close | Yes |
Use Location | Interior |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1 in. W x 6-1/2 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1 in. W x 6-1/2 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Single Cylinder Handlesets Lifetime Satin Nickel (8550.056)
- GENIE Universal Wall Button (37644R)
- ZORO SELECT O-Ring, Dash 023, Viton, 0.07 In., PK50 (U38871.006.0106)
- SCHLAGE Grade 2, Double Cyl Deadlatch, SFIC Less Core, US26D, 5 Pins (B252JD 626)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- RICHARDS-WILCOX SERIES 81 BOW HANDLE, PAINTED (0081.00002)
- KABA KABA: 7102 SERIES 2 3/4 IN/70 MM BACKSET SATIN CHROME (KABA-20205226D01)
- PRIME-LINE Jimmy Proof Deadlock (SE15326)
- RANDALL ALUMINUM TRACK FOR 3/4In. (6 FT A-8042)
- Quiet Glide Pocket & Sliding Door Hardware