Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 72" Satin Nickel Front Mini Single Barn Door Hardware
Mfr # NT.1310.04.SN-72-SC
Zoro # G101827688
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Total Maximum Door Width 36
- Single/Double Door Single
- Strap Style Front Mount
- Width of Strap 3 in.
Product Information
- Brand Quiet Glide
- MFR # NT.1310.04.SN-72-SC
- Zoro # G101827688
- UPC # 841572140202
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Total Maximum Door Width | 36 |
Width of Strap | 3 in. |
Length of Track | 72 in. |
Height of Track | 1 in. |
Length of Strap | 3 in. |
Details
Material | Steel |
Single/Double Door | Single |
Strap Style | Front Mount |
Hardware Finish | Satin Nickel |
Maximum Weight Capacity | 88 lbs |
Maximum Door Thickness | 1-1/8 in. |
Soft Close | Yes |
Use Location | Interior |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 3 in. W x 3 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 3 in. W x 3 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- ZORO SELECT Hole Plug, Hole D 2 1/2 In, Blk, PK25 (1ELY4)
- RICHELIEU 60inch 1520 mm Track, BiFold Door Hardware Kit, White (14027WBC)
- PERFECT SHUTTERS 15 Inch x 59 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-59-331)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- HETTICH 6Ft. Top Mount- Double Track (HT50528)
- AP PRODUCTS AP Products 013-09802 Magnetic Door Hold Backs Black (013-09802)
- PRIME-LINE Night Latch Sgl Cylinder (U9967)
- PRIME-LINE Guide Wardrobe Dr 161933 (161933)
- Quiet Glide Sliding Track & Hangers