Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 72" Black Wedge Mini Double Barn Door Hardware
Mfr # NT.1310.02.08-72-2-SC
Zoro # G901827697
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width of Strap 1-1/4 in.
- Strap Style Wedge
- Use Location Interior
- Total Maximum Door Width 36
Product Information
- Brand Quiet Glide
- MFR # NT.1310.02.08-72-2-SC
- Zoro # G901827697
- UPC # 841572139671
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Width of Strap | 1-1/4 in. |
Total Maximum Door Width | 36 |
Height of Track | 1 in. |
Length of Strap | 6-1/4 in. |
Length of Track | 72 in. |
Details
Material | Steel |
Strap Style | Wedge |
Use Location | Interior |
Maximum Weight Capacity | 88 lbs |
Hardware Finish | Black |
Single/Double Door | Double |
Maximum Door Thickness | 1-1/8 in. |
Soft Close | Yes |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-1/4 in. W x 6-1/4 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-1/4 in. W x 6-1/4 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Strips Mounting 25.4Mmx7.62Cm (414H-ST)
- CODEL DOORS 24" x 84" Primed Hardboard Hollow Core Flush Slab Door (2070FHCPHB)
- STRYBUC SINGLE ACTION STANDARD SIDEFIX (50-1366SFW)
- SUNTUF Suntuf Plastic Closure 2Ft (92770)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- RICHARDS-WILCOX Cane Bolt Lock Package – Zinc Plated (0524.00024)
- BALDWIN ESTATE Ornamental Oil Rubbed Bronze Cremone Bol (8106.102.L7LK)
- NATIONAL HARDWARE Zinc-Plated Silver Plastic/Steel Sliding Door Hangers , 2PK (N344-887)
- JOHNSON HARDWARE Bypass Door Hardware Set (2200482D)
- Quiet Glide Pocket & Sliding Door Hardware