Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 72" Black Spade Mini Single Barn Door Hardware
Mfr # NT.1310.10.08-72-SC
Zoro # G701827668
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Use Location Interior
- Single/Double Door Single
- Strap Style Spade
- Soft Close Yes
Product Information
- Brand Quiet Glide
- MFR # NT.1310.10.08-72-SC
- Zoro # G701827668
- UPC # 841572142008
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Total Maximum Door Width | 36 |
Width of Strap | 1-3/4 in. |
Length of Track | 72 in. |
Length of Strap | 6-3/8 in. |
Height of Track | 1 in. |
Details
Material | Steel |
Use Location | Interior |
Single/Double Door | Single |
Strap Style | Spade |
Soft Close | Yes |
Maximum Weight Capacity | 88 lbs |
Hardware Finish | Black |
Maximum Door Thickness | 1-1/8 in. |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-3/4 in. W x 6-3/8 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-3/4 in. W x 6-3/8 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Fiber, 1/8 In T, 15 x 15 In (5500)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-002)
- ALTRONIX Power Conversion Module (VR3T)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5AN)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- RANDALL PLASTIC TRACK FOR 1/4In. (6 FT P-8026)
- IVES DOOR STOP STN NKL 7/8""H (61A15)
- PRIME-LINE Sliding Window Lock Bulk (U 10806)
- PRIME-LINE Steel Latch Strike (121090)
- Quiet Glide Pocket & Sliding Door Hardware