Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 60" Black Wedge Mini Single Barn Door Hardware
Mfr # NT.1310.02.08-60-SC
Zoro # G701827682
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Door Thickness 1-1/8 in.
- Height of Track 1 in.
- Strap Style Wedge
- Length of Strap 6-1/4 in.
Product Information
- Brand Quiet Glide
- MFR # NT.1310.02.08-60-SC
- Zoro # G701827682
- UPC # 841572139640
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Height of Track | 1 in. |
Length of Strap | 6-1/4 in. |
Total Maximum Door Width | 30 |
Width of Strap | 1-1/4 in. |
Length of Track | 60 in. |
Details
Material | Steel |
Maximum Door Thickness | 1-1/8 in. |
Strap Style | Wedge |
Use Location | Interior |
Soft Close | Yes |
Maximum Weight Capacity | 88 lbs |
Single/Double Door | Single |
Hardware Finish | Black |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-1/4 in. W x 6-1/4 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-1/4 in. W x 6-1/4 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Lever Privacy Latch Satin Nickel 2-3/4" (106LPR34.15)
- ZORO SELECT O-Ring, Dash 220, EPDM, 0.13 In., PK10 (5JJX3)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 16"W x 12"H x 5/8"P (WALP16X12X062LEG)
- KWIKSET Lido Lever Interior Double Cylinder Handleset Trim (979LL-RH-15-SMT)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- NATIONAL HARDWARE Zinc-Plated Silver Plastic/Steel Sliding Door Hangers , 2PK (N344-887)
- RANDALL TRACK FOR 1/2In. (8 FT A-8034)
- RICHARDS-WILCOX RIGID, STRAIGHT, PENDANT ASSEMBLY (2035.00317)
- GENIE Genie 5012238 0.5 HP Chain Drive 500 Garage Door Opener (5012238)
- Quiet Glide Pocket & Sliding Door Hardware