Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 60" Black Front Mount Mini Single Barn Door Hardware
Mfr # NT.1310.04.08-60-SC
Zoro # G701827705
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Single/Double Door Single
- Length of Track 60 in.
- Hardware Finish Black
- Maximum Weight Capacity 88 lbs
Product Information
- Brand Quiet Glide
- MFR # NT.1310.04.08-60-SC
- Zoro # G701827705
- UPC # 841572139763
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Length of Track | 60 in. |
Total Maximum Door Width | 30 |
Height of Track | 1 in. |
Width of Strap | 3 in. |
Length of Strap | 3 in. |
Details
Material | Steel |
Single/Double Door | Single |
Hardware Finish | Black |
Maximum Weight Capacity | 88 lbs |
Use Location | Interior |
Strap Style | Front Mount |
Soft Close | Yes |
Maximum Door Thickness | 1-1/8 in. |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 3 in. W x 3 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 3 in. W x 3 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1071-W1 W.B. (DL 71 T 71) (ILCO-1071-W1)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte Pink Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88PNKPENM)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 3"W x 3"H x 3/4"P (ROSP030X030X075SDG01)
- MSI Antique White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0428)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- IVES Magnetic Catch Brass (327A3)
- TOOL TIME 0.25 x 36 in. Music Wire (TO2516396)
- RANDALL ALUMINUM TRACK FOR 1/4In. (6 FT A-8026)
- KNAPE & VOGT DRAWER SLIDE 100# 18"" ZC (TT100P 450)
- Quiet Glide Pocket & Sliding Door Hardware