Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 60" Black Diamond Mini Double Barn Door Hardware
Mfr # NT.1310.05.08-60-2-SC
Zoro # G901827642
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height of Track 1 in.
- Width of Strap 2 in.
- Soft Close Yes
- Length of Strap 6-1/4 in.
Product Information
- Brand Quiet Glide
- MFR # NT.1310.05.08-60-2-SC
- Zoro # G901827642
- UPC # 841572139831
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Height of Track | 1 in. |
Width of Strap | 2 in. |
Length of Strap | 6-1/4 in. |
Length of Track | 60 in. |
Total Maximum Door Width | 30 |
Details
Material | Steel |
Soft Close | Yes |
Use Location | Interior |
Maximum Door Thickness | 1-1/8 in. |
Single/Double Door | Double |
Strap Style | Diamond |
Hardware Finish | Black |
Maximum Weight Capacity | 88 lbs |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 2 in. W x 6-1/4 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 2 in. W x 6-1/4 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 95" Heavy Duty, Clear Aluminum Finish (SLH-57-95-CL-HD)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 70004 4 in. x 50 ft. Galvanized Roll Flashing 0.010 (431965)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367FS)
- MIDWEST Products 1/16 in. X 3 in. W X 2 ft. L Basswood Sheet #2/BTR Premium Grade (4302)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- KNAPE & VOGT DRAWER SLIDE 100# 22"" ZC (TT100P 550)
- PRIME-LINE Rollr Patio Dr 1326 Cd2 (1326)
- PERFECTPATIO 1166G722 72 in. ByPass Door Hardware Set (PE135759)
- PRIME-LINE 19/64 in. x 200 ft., Gray Vinyl Glazing Channel Single Pack (P 7741)
- Quiet Glide Sliding Track & Hangers