Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 48" Satin Nickel Front Mini Single Barn Door Hardware
Mfr # NT.1310.04.SN-48-SC
Zoro # G701827651
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Weight Capacity 88 lbs
- Soft Close Yes
- Length of Track 48 in.
- Single/Double Door Single
Product Information
- Brand Quiet Glide
- MFR # NT.1310.04.SN-48-SC
- Zoro # G701827651
- UPC # 841572140165
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Length of Track | 48 in. |
Total Maximum Door Width | 24 |
Height of Track | 1 in. |
Width of Strap | 3 in. |
Length of Strap | 3 in. |
Details
Material | Steel |
Maximum Weight Capacity | 88 lbs |
Soft Close | Yes |
Single/Double Door | Single |
Maximum Door Thickness | 1-1/8 in. |
Use Location | Interior |
Hardware Finish | Satin Nickel |
Strap Style | Front Mount |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 3 in. W x 3 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 3 in. W x 3 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM105 - 3/4"H x 3/4"D x 144"L Quarter Round Flexible Moulding (BBDFWM105X144)
- LAB LAB:.200 Bottom Pins (005) (L200-BP)
- KWIKSET KW1 Do Not Duplicate Blank Key, 50PK (DND-1063KW)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543017)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- PRIME-LINE Jimmy Proof Deadlock (SE15326)
- ORBIT Orbit Underground 53266 28 in. Long Curb Key (155002)
- SIMPSON STRONG-TIE Stud Shoe Ss1.5 (SS1.5)
- NATIONAL HARDWARE KICKDOWN DOOR STPP BRS4"" (N184-259)
- Quiet Glide Pocket & Sliding Door Hardware