Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 48" Black Round Stick Mini Double Barn Door Hardware
Mfr # NT.1310.09.08-48-2-SC
Zoro # G901827673
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height of Track 1 in.
- Single/Double Door Double
- Length of Track 48 in.
- Total Maximum Door Width 24
Product Information
- Brand Quiet Glide
- MFR # NT.1310.09.08-48-2-SC
- Zoro # G901827673
- UPC # 841572139930
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Height of Track | 1 in. |
Length of Track | 48 in. |
Total Maximum Door Width | 24 |
Length of Strap | 6-1/8 in. |
Width of Strap | 1-3/8 in. |
Details
Material | Steel |
Single/Double Door | Double |
Maximum Weight Capacity | 88 lbs |
Use Location | Interior |
Maximum Door Thickness | 1-1/8 in. |
Hardware Finish | Black |
Soft Close | Yes |
Strap Style | Round Stick |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-3/8 in. W x 6-1/8 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-3/8 in. W x 6-1/8 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Exit Push Button, 2-7/8 in. W (463U)
- YALE COMMERCIAL Pemko Aluminum Saddle Threshold 72"L x 4"W, 1/4"H, Mill Aluminum (85604)
- MSI Cyrus Brianka 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0121)
- TOWNSTEEL CSRCI-109-S - Commercial Lever Handle - IC Core (SFIC) - Clutch Lever - 2-3/4 " Backset (TNS-CSRCI-109-S-26D)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- NATIONAL HARDWARE Door Sliding Soft Close Snkl (N187-082)
- HETTICH 6Ft. Top Mount Single Track (HE136934)
- BALDWIN ESTATE Lifetime Bright Nickel Cremone Bolts Lifetime Bright Nickel (8105.055.L7LK)
- PRIME-LINE Handle Patio Door 141843 (141843)
- Quiet Glide Pocket & Sliding Door Hardware