Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 48" Black Hook Mini Single Barn Door Hardware
Mfr # NT.1310.01.08-48-SC
Zoro # G201827687
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Door Thickness 1-1/8 in.
- Height of Track 1 in.
- Strap Style Hook
- Single/Double Door Single
Product Information
- Brand Quiet Glide
- MFR # NT.1310.01.08-48-SC
- Zoro # G201827687
- UPC # 841572139688
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Height of Track | 1 in. |
Length of Strap | 6-1/2 in. |
Width of Strap | 1 in. |
Length of Track | 48 in. |
Total Maximum Door Width | 24 |
Details
Material | Steel |
Maximum Door Thickness | 1-1/8 in. |
Strap Style | Hook |
Single/Double Door | Single |
Maximum Weight Capacity | 88 lbs |
Use Location | Interior |
Soft Close | Yes |
Hardware Finish | Black |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1 in. W x 6-1/2 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1 in. W x 6-1/2 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JEY8)
- MIDWEST FASTENER 3/4" Antique Silver Rosettes 8PK (76587)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5100)
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC1)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- GRAY METAL Gray Metal 327OFF Chimney Cap 6 in. Old Style Shanty Cap Round (327OFF)
- JOHNSON HARDWARE Panel Hardware Set, 60 in L Track, Top Mounting, For 75 lb BiFold Door (100FD604)
- NATIONAL HARDWARE Designer Brushed Gold Steel Barn Door Hanger Kit 1 pc (N700-006)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-48)
- Quiet Glide Pocket & Sliding Door Hardware