Shop All Door Pulls
Quiet Glide
Oil Rubbed Bronze Rectangle Handle
Mfr # QG.1399.03.07
Zoro # G905831119
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Finish Bronze
- Projection 1-1/2 in.
- Width 1-7/8 in.
- Height (In.) 8-7/8 in.
Product Information
- Brand Quiet Glide
- MFR # QG.1399.03.07
- Zoro # G905831119
- UPC # 810412026358
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 1-7/8 in. |
Height (In.) | 8-7/8 in. |
Details
Material | Metal |
Finish | Bronze |
Projection | 1-1/2 in. |
Item | Door Pull |
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-7/8 in. H x 1-7/8 in. W x 1-1/2 in. D
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-7/8 in. H x 1-7/8 in. W x 1-1/2 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984" (40MPX-BUZ-XR-150)
- ACORN MFG Heart Door Pull Blk Iron (APEBP)
- SCHLAGE A Series Cylindrical Storeroom Lock Plymouth Knob US26D (A80PD PLY 626)
- DELTANA Extended Button Tip For Solid Brass Hinge Black (HPSS70U19)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- BERENSON 128 mm Tailored Traditional Pull, Verona Bronze (BE1285 10VB)
- Quiet Glide Door Pulls