Shop All Door Pulls
Quiet Glide
Oil Rubbed Bronze Handle
Mfr # QG.1399.02.07
Zoro # G505831106
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Finish Bronze
- Projection 1-1/2 in.
- Width 1-7/8 in.
- Height (In.) 8-1/2 in.
Product Information
- Brand Quiet Glide
- MFR # QG.1399.02.07
- Zoro # G505831106
- UPC # 810412026310
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 1-7/8 in. |
Height (In.) | 8-1/2 in. |
Details
Material | Metal |
Finish | Bronze |
Projection | 1-1/2 in. |
Item | Door Pull |
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-1/2 in. H x 1-7/8 in. W x 1-1/2 in. D
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-1/2 in. H x 1-7/8 in. W x 1-1/2 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Bottom, 18 Ft, Black (112N-18)
- DALTILE Daltile Cyrose Coastal Grey 6 in. x 48 in. Glue Down Luxury Vinyl Flooring, 27PK (CY31648GD1P)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 135mm ID, PK2 (ZUSAH4X135)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- NATIONAL HARDWARE UTILITY PULL WHT 5-3/4"" (N248-427)
- Quiet Glide Door Pulls and Push Plates