Shop All Door Pulls
Quiet Glide
Oil Rubbed Bronze Dome Handle
Mfr # QG.1399.01.07
Zoro # G105831131
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Projection 1-1/4 in.
- Width 1-5/8 in.
- Height (In.) 8-3/4 in.
Product Information
- Brand Quiet Glide
- MFR # QG.1399.01.07
- Zoro # G105831131
- UPC # 810412026273
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 1-5/8 in. |
Height (In.) | 8-3/4 in. |
Details
Material | Metal |
Finish | Bronze |
Projection | 1-1/4 in. |
Item | Door Pull |
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-3/4 in. H x 1-5/8 in. W x 1-1/4 in. D
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-3/4 in. H x 1-5/8 in. W x 1-1/4 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2-1/2 x 1-3/4" Solid Brass Butt Hinges 2PK (37165)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- GREAT NECK wx001 Backer Rod for Gaps and Joints; 0.38 in. x 20 ft. (OP67449)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- ROCKWOOD Door Pull (5U626)
- Quiet Glide Door Pulls