Shop All Barn & Hanging Door Hardware
Quiet Glide
Miniature Black 48 in. Double Front Mount Bi-Fold Sliding Barn Door Track and Hardware Kit
Mfr # NT.BFM1310.FM.08-48-2
Zoro # G405831107
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 48 in.
- Width (In.) 1 in.
- Material Steel
- Hardware Black
- Height (In.) 1 in.
Product Information
- Brand Quiet Glide
- MFR # NT.BFM1310.FM.08-48-2
- Zoro # G405831107
- UPC # 841572170278
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 48 in. |
Width (In.) | 1 in. |
Height (In.) | 1 in. |
Details
Material | Steel |
Hardware | Black |
Max. Weight (Lb.) | 88 lbs. |
For Door Thickness | 1-1/4 in. |
Description
Now available for cabinet or furniture applications, replace traditional cabinet doors that interfere with adjacent objects or open into high traffic areas! Update existing cabinet furniture with a bold single or double barn door look for tight spaces.
• Use with cabinet or small furniture doors; Hardware does NOT support residential door applications
• Accommodate doors up to 1-1/4 in. thick wood door
• Hardware can be installed to open to the left or to the right based on application
• Door strap size: 6-7/8 in. OAH x 1 in. W; Rail size: 48 in. L x 1 in. H x 1/8 in. D
• Maximum weight capacity 88 lbs.
• Rails have 21-5/8 in. hole spacing
• Hardware includes: (2) adjustable Roller, (2) fixed roller, (1) 48 in. rail, rail mount brackets, bottom floor guides, (6) bi-fold door hinges, and necessary fasteners
• Update existing cabinet furniture with a bold barn door look for tight spaces
• Offers a solution to replace traditional cabinet doors that interfere with adjacent objects or open into high traffic areas
• Unique bifold door action allows for a cabinet door that sticks only halfway out when opened over traditional cabinet doors
• Offers quiet cabinet door closure over traditional cabinet doors slamming shut
• Use with cabinet or small furniture doors; Hardware does NOT support residential door applications
• Accommodate doors up to 1-1/4 in. thick wood door
• Hardware can be installed to open to the left or to the right based on application
• Door strap size: 6-7/8 in. OAH x 1 in. W; Rail size: 48 in. L x 1 in. H x 1/8 in. D
• Maximum weight capacity 88 lbs.
• Rails have 21-5/8 in. hole spacing
• Hardware includes: (2) adjustable Roller, (2) fixed roller, (1) 48 in. rail, rail mount brackets, bottom floor guides, (6) bi-fold door hinges, and necessary fasteners
• Update existing cabinet furniture with a bold barn door look for tight spaces
• Offers a solution to replace traditional cabinet doors that interfere with adjacent objects or open into high traffic areas
• Unique bifold door action allows for a cabinet door that sticks only halfway out when opened over traditional cabinet doors
• Offers quiet cabinet door closure over traditional cabinet doors slamming shut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 100 Degrees Screw On Full Cranked Clip Hinge (71M2750)
- FOCAL POINT 4-1/8 in.X8'Crown Moulding (MSB22PLUS)
- BRINKS HOME SECURITY Stafford Passage, Tuscan Bronze, Doorlock (23041-150)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x8 Zinc Screw Hook (N220-897)
- PRIMELINE TOOLS Closet Door Roller Assembly, 3-53/64" L (N 6659)
- ZORO SELECT Single Box Bracket, Steel, 4-9/16"L (1XMY5)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Oil Rubbed Bronze (DSF600U10B)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK ZN Flexible Hanger (N193-730)
- ZORO SELECT Floor Guide 4-1/2"L, Steel (8-330)
- ZORO SELECT 4 Wheel Replacement Hanger, 3-23/32"L x 1-1/16"W, Zinc (1RBL8)
- NATIONAL HARDWARE Steel Single Box Rail Brackets 300 lb (N104-349)
- Quiet Glide Barn & Hanging Door Hardware