Shop All Track Ladders
Quiet Glide
Ladder 8.92 ft. Unfinish Maple Black Hook Roller Kit with 8 ft. Rail
Mfr # QG.510-9MA-08-V.08
Zoro # G101780068
product price: $1,371.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,371.99
Free 30-Day Returns
Key Features
- Maximum Weight Capacity 300 lbs.
- Ladder Finish Un-Finished
- Wood Species Maple
- Ladder Width 16 in.
- Color Black
Product Information
- Brand Quiet Glide
- MFR # QG.510-9MA-08-V.08
- Zoro # G101780068
- UPC # 841572124097
- Country of Origin United States
- Category Track Ladders
Dimensions
Ladder Width | 16 in. |
Ladder Depth | 4-1/2 in. |
Total Rail Length (Ft.) | 8 Ft. |
Ladder Height | 108 in. |
Max. Work Height | 107 in. |
Step Width | 16 in. |
Details
Number of Steps | 8 |
Maximum Weight Capacity | 300 lbs. |
Ladder Finish | Un-Finished |
Wood Species | Maple |
Color | Black |
Hardware Included | Yes |
Bottom Assembly | Rolling |
Ladder Material | Wood |
Material | Wood |
Brake | Yes |
Upper Assembley | Hook Roller |
Ladder Type | Library Ladder |
Manufacturer Color | Black |
Description
The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Ladder package includes: 1 Hook roller hardware kit, one 9 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical hook rail brackets and required fasteners
• For an 9 ft. ladder, the center of the rail must be mounted at 103 in. H (from the floor)
• 9 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical HOOK rail brackets dimensions: 2-11/16 in. H x 23/32 in. W x 1-7/8 in. D with 2-1/16 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.08 (6 ft. rail); QG.41 (rail connector); QG.301.08 (rail bracket); QG.40.08 (set of rail end caps)
• Ladder package includes: 1 Hook roller hardware kit, one 9 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical hook rail brackets and required fasteners
• For an 9 ft. ladder, the center of the rail must be mounted at 103 in. H (from the floor)
• 9 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical HOOK rail brackets dimensions: 2-11/16 in. H x 23/32 in. W x 1-7/8 in. D with 2-1/16 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.08 (6 ft. rail); QG.41 (rail connector); QG.301.08 (rail bracket); QG.40.08 (set of rail end caps)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Hanger Bracket, C-Track (33N236)
- PEWAG Chain, Trade Size 9/32 in., Straight (38113/25)
- HARRINGTON Chain Pin for 3 Ton Lever Hoist (L4BH0309041)
- STERLING Sterling Kraken Rigging Rope 5/8 x 200' No Splice KRKN58-200-NS (KRKN58-200-NS)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- QUAL-CRAFT Qualcraft Industries Ladder Hook With Roller Steel 2481 (7847973)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- Quiet Glide Ladders