Shop All Track Ladders
Quiet Glide
Ladder 8.06 ft. Unfinish Maple Black Hook Roller Kit with 8 ft. Rail
Mfr # QG.510-8MA-08-V.08
Zoro # G301780059
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ladder Material Wood
- Maximum Weight Capacity 300 lbs.
- Total Rail Length (Ft.) 8 Ft.
- Ladder Depth 4-1/2 in.
- Ladder Height 96 in.
Product Information
- Brand Quiet Glide
- MFR # QG.510-8MA-08-V.08
- Zoro # G301780059
- UPC # 841572123939
- Country of Origin United States
- Category Track Ladders
Dimensions
Total Rail Length (Ft.) | 8 Ft. |
Ladder Depth | 4-1/2 in. |
Ladder Height | 96 in. |
Step Width | 16 in. |
Ladder Width | 16 in. |
Max. Work Height | 96.75 in. |
Details
Number of Steps | 7 |
Ladder Material | Wood |
Maximum Weight Capacity | 300 lbs. |
Wood Species | Maple |
Material | Wood |
Brake | Yes |
Upper Assembley | Hook Roller |
Ladder Type | Library Ladder |
Color | Black |
Ladder Finish | Un-Finished |
Hardware Included | Yes |
Bottom Assembly | Rolling |
Manufacturer Color | Black |
Description
The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Ladder package includes: 1 Hook roller hardware kit, one 8 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical hook rail brackets and required fasteners
• For an 8 ft. ladder, the center of the rail must be mounted at 91 in. H (from the floor)
• 8 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical HOOK rail brackets dimensions: 2-11/16 in. H x 23/32 in. W x 1-7/8 in. D with 2-1/16 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.08 (6 ft. rail); QG.41 (rail connector); QG.301.08 (rail bracket); QG.40.08 (set of rail end caps)
• Ladder package includes: 1 Hook roller hardware kit, one 8 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical hook rail brackets and required fasteners
• For an 8 ft. ladder, the center of the rail must be mounted at 91 in. H (from the floor)
• 8 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical HOOK rail brackets dimensions: 2-11/16 in. H x 23/32 in. W x 1-7/8 in. D with 2-1/16 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.08 (6 ft. rail); QG.41 (rail connector); QG.301.08 (rail bracket); QG.40.08 (set of rail end caps)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Stable Braid (Green) 3/4 in. x 150 ft. (STB34-150-NS)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 80-010YB .25 x 600 ft. Buffalo Twisted Polypro Rope in Yellow and Black (80-010YB)
- ZORO SELECT Swivel Stem Cstr, Plyurthane, 4 in, 275 lb. (2450440900700010805)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2848-4K-95)
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- QUAL-CRAFT Qualcraft Industries Ladder Hook With Roller Steel 2481 (7847973)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- Quiet Glide Ladders