Shop All Door Pulls
Quiet Glide
Hand Forged Satin Nickel Spade Loop Handle
Mfr # QG.1199.02.02
Zoro # G005831132
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hand Forge Steel
- Projection 2-1/8 in.
- Width 1-13/16 in.
- Height (In.) 6-3/4 in.
Product Information
- Brand Quiet Glide
- MFR # QG.1199.02.02
- Zoro # G005831132
- UPC # 810412023685
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 1-13/16 in. |
Height (In.) | 6-3/4 in. |
Details
Material | Hand Forge Steel |
Finish | Satin Nickel |
Projection | 2-1/8 in. |
Item | Door Pull |
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 6-3/4 in. H x 1-13/16 in. W x 2-1/8 in. D
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 6-3/4 in. H x 1-13/16 in. W x 2-1/8 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Heavy T-Hinge Zc Plt10In (N128-900)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Brushed Black Contemporary Edge Pull (BP9696128990)
- HAGER Matte Antique Bronze Hinge RCBB1842410R (042007)
- CODEL DOORS 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Bronze Recessed Door Pull (NT.FP4X134.07)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- DON-JO 2-1/8" Round Finger Pull (125609)
- Quiet Glide Door Surface Protection