Shop All Door Pulls
Quiet Glide
Hand Forged Oil Rubbed Bronze Spade Loop Handle
Mfr # QG.1199.02.07
Zoro # G505831120
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hand Forge Steel
- Projection 2-1/8 in.
- Width 1-13/16 in.
- Height (In.) 6-3/4 in.
Product Information
- Brand Quiet Glide
- MFR # QG.1199.02.07
- Zoro # G505831120
- UPC # 810412023692
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 1-13/16 in. |
Height (In.) | 6-3/4 in. |
Details
Material | Hand Forge Steel |
Finish | Bronze |
Projection | 2-1/8 in. |
Item | Door Pull |
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 6-3/4 in. H x 1-13/16 in. W x 2-1/8 in. D
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 6-3/4 in. H x 1-13/16 in. W x 2-1/8 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 6-1/8" Twist Bail Cabinet Pull with 4-1/2" Center to Center Matte Black Finish (CHP1700BK)
- X1 TOOLS Square O-Ring ID:22 mm, CS:2 mm, OD:26 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-22-26x4)
- SPD Welded Blade End Gas Spring (GSWB232667)
- AMERIMAX HOME PRODUCTS 6 in. W X 36 in. L Brown Plastic Gutter Guard (85479)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- QUIET GLIDE Bronze Recessed Door Pull (NT.FP4X134.07)
- PRIME-LINE Slid Scr DR LatchPull (A 142)
- Quiet Glide Door Pulls