Shop All Door Pulls
Quiet Glide
Hand Forged Oil Rubbed Bronze Spade Handle with Back Plate
Mfr # QG.1199.04.07
Zoro # G805831110
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hand Forge Steel
- Projection 2-3/8 in.
- Width 2-3/8 in. OAH
- Height (In.) 8-3/4 in. OAH
Product Information
- Brand Quiet Glide
- MFR # QG.1199.04.07
- Zoro # G805831110
- UPC # 810412023760
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 2-3/8 in. OAH |
Height (In.) | 8-3/4 in. OAH |
Details
Material | Hand Forge Steel |
Finish | Bronze |
Projection | 2-3/8 in. |
Item | Door Pull |
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: Backplate: 9-3/4 in. H x 2-5/8 in. W Handle: 6-3/4 in. H x 1-13/16 in. W x 2-3/8 in. D
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: Backplate: 9-3/4 in. H x 2-5/8 in. W Handle: 6-3/4 in. H x 1-13/16 in. W x 2-3/8 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT End Cap, 80/90 Series, Satin Chrome (68-0561)
- DETEX Emergency Exit Alarm Device, LC, 48", Gray (ECL-230X)
- BALDWIN Reserve Satin Black Cylinders (8BR0209010)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KD)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- QUIET GLIDE Bronze Recessed Door Pull (NT.FP4X134.07)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Single-Sided, Flat Black (PL-1SQ48 FBL)
- Quiet Glide Door Pulls and Push Plates