Shop All Door Pulls
Quiet Glide
Bronze Recessed Door Pull
Mfr # NT.FP4X134.07
Zoro # G605831129
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 1-3/4 in.
- Depth 3/8 in.
- Height (In.) 4 in.
Product Information
- Brand Quiet Glide
- MFR # NT.FP4X134.07
- Zoro # G605831129
- UPC # 841572148864
- Country of Origin China
- Category Door Pulls
Dimensions
Width | 1-3/4 in. |
Depth | 3/8 in. |
Height (In.) | 4 in. |
Details
Material | Metal |
Finish | Bronze |
Item | Flush Pull |
Description
Hardware for sliding doors, cabinet doors and pocket doors when flush installation is needed. Crafted of steel and powder coated for durability. This pull is available in Satin Nickel, Bronze, and Black finishes.
• Elegant Bronze finish with long lasting durability
• Two mounting pin nails (in matching finish) included
• Routing for recess required
• Ideal for any interior sliding door
• Durable steel construction for everyday use
• Dimensional Size: 3-15/16 in. H x 1-11/16 in. W x 7/16 in. D
• Elegant Bronze finish with long lasting durability
• Two mounting pin nails (in matching finish) included
• Routing for recess required
• Ideal for any interior sliding door
• Durable steel construction for everyday use
• Dimensional Size: 3-15/16 in. H x 1-11/16 in. W x 7/16 in. D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN749-G 3/4-A Threaded Plug, NBR Seal (749-G3/4-A)
- NATIONAL GUARD 36" Neoprene ADA Compliant Bumper Threshold (950NDKB36)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- ZORO SELECT Mag Door Holder, Nylon, Black, Wall/Floor (3EHW6)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- Quiet Glide Door Surface Protection