Shop All Barn & Hanging Door Hardware
Quiet Glide
Bronze 72" Tri Star Rolling Door Hardware
Mfr # QG.1300.TS.07
Zoro # G701024616
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Quiet Glide
- MFR # QG.1300.TS.07
- Zoro # G701024616
- UPC # 810412021582
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Description
Bring the trendy yet timeless style of our premium-quality rolling barn door hardware to your home! The Quiet Glide round rail series has many styles that range from tastefully rustic to modern. There is a barn door hardware kit available for virtually any space! With movable brackets for easy, universal installation and sturdy construction that supports a maximum recommended 250 lbs., the Quiet Glide round rail hardware kit will be a practical and stylish addition to your home! (Door Not Included)
•Kit accommodates doors up to 2-1/4 in. thick
•250 lb. weight capacity per hardware set - see instructions
•Kit comes with all the parts needed to hang a door up to 36 in. wide
•Exclusive Round Track by Quiet Glide
•Solid aluminum with specially designed T slot to position brackets
•Rail can be cut down to size with hack saw or metal cutting machine blade
•Fascia board/header Required for mounting door hardware
•Strap size: 5-1/2 in. H x 4-5/8 in. W x 1-3/8 in. D
•Rail size: 72 in. W x 1 in. diameter
•Thermoplastic wheels for a smooth and quiet rolling operation
•Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
•Kit accommodates doors up to 2-1/4 in. thick
•250 lb. weight capacity per hardware set - see instructions
•Kit comes with all the parts needed to hang a door up to 36 in. wide
•Exclusive Round Track by Quiet Glide
•Solid aluminum with specially designed T slot to position brackets
•Rail can be cut down to size with hack saw or metal cutting machine blade
•Fascia board/header Required for mounting door hardware
•Strap size: 5-1/2 in. H x 4-5/8 in. W x 1-3/8 in. D
•Rail size: 72 in. W x 1 in. diameter
•Thermoplastic wheels for a smooth and quiet rolling operation
•Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCR1)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1389)
- PRIMELINE TOOLS Window Sash Lock with Cam Action and Alignment Lugs, White Diecast (Single Pack) (MP2554)
- TRINE Trine 3000 Series Electric Strikes, 12 VDC Voltage, Satin Chrome (3234W-12DC-26D)
- PEMKO Sliding Door Hanger for Steel Doors, 8-7/16"L x 2-1/4"W (56FJX/S)
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- PRIMELINE TOOLS Bi-Fold Door Top Roller Guide, Stamped Steel Base, Nylon Roller Guide (Single Pack) (N 6832)
- HILLMAN ZINC PLATED STAY ROLLER (852104)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder With Flush Handle, Satin Stainless (BARN-RD3 32D)
- GOURMETGALLEY 163591 72 in. Sliding Door Hardware Kit (GO162241)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Front Rollers and Brackets, for Atlas Doors (2 Pack) (N 6667)
- Quiet Glide Barn & Hanging Door Hardware