Shop All Door Pulls
Quiet Glide
Black Handle
Mfr # QG.1399.02.08
Zoro # G805831127
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Finish Black
- Projection 1-1/2 in.
- Width 1-7/8 in.
- Height (In.) 8-1/2 in.
Product Information
- Brand Quiet Glide
- MFR # QG.1399.02.08
- Zoro # G805831127
- UPC # 810412026327
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 1-7/8 in. |
Height (In.) | 8-1/2 in. |
Details
Material | Metal |
Finish | Black |
Projection | 1-1/2 in. |
Item | Door Pull |
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-1/2 in. H x 1-7/8 in. W x 1-1/2 in. D
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-1/2 in. H x 1-7/8 in. W x 1-1/2 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 6" L (49-A111/6)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40BZ)
- PROSOURCE Door Hold Kick Down 4In Brs (CL-230BB-PS)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- QUIET GLIDE Bronze Recessed Door Pull (NT.FP4X134.07)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- NATIONAL MFG/SPECTRUM BRANDS HHI 434 Scr Door Pull (N117-713)
- Quiet Glide Door Pulls and Push Plates