Shop All Barn & Hanging Door Hardware
Quiet Glide
Black 96" Top Mount Sliding Door Hardware
Mfr # QG.1300.TM-96.08
Zoro # G601024594
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Quiet Glide
- MFR # QG.1300.TM-96.08
- Zoro # G601024594
- UPC # 841572109414
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Description
Bring the trendy yet timeless style of our premium-quality rolling barn door hardware to your home! The Quiet Glide round rail series has many styles that range from tastefully rustic to modern. There is a barn door hardware kit available for virtually any space! With movable brackets for easy, universal installation and sturdy construction that supports a maximum recommended 250 lbs., the Quiet Glide round rail hardware kit will be a practical and stylish addition to your home! (Door Not Included)
•Kit accommodates doors up to 2-1/4 in. thick
•250 lb. weight capacity per hardware set - see instructions
•Kit comes with all the parts needed to hang a door up to 48 in. wide
•Exclusive Round Track by Quiet Glide
•Solid aluminum with specially designed T slot to position brackets
•Rail can be cut down to size with hack saw or metal cutting machine blade
•Fascia board/header Required for mounting door hardware
•Strap size: 4-1/2 in. H x 4-3/4 in. W x 1-3/8 in. D
•Rail size: 96 in. W x 1 in. diameter
•Thermoplastic wheels for a smooth and quiet rolling operation
•Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
•Kit accommodates doors up to 2-1/4 in. thick
•250 lb. weight capacity per hardware set - see instructions
•Kit comes with all the parts needed to hang a door up to 48 in. wide
•Exclusive Round Track by Quiet Glide
•Solid aluminum with specially designed T slot to position brackets
•Rail can be cut down to size with hack saw or metal cutting machine blade
•Fascia board/header Required for mounting door hardware
•Strap size: 4-1/2 in. H x 4-3/4 in. W x 1-3/8 in. D
•Rail size: 96 in. W x 1 in. diameter
•Thermoplastic wheels for a smooth and quiet rolling operation
•Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/2"W x 4 1/4"D x 8"H Diane Bracket (BKT03X04X08DI)
- DON-JO 1-3/4" ASA Strike Plate (SMEST175630)
- ZORO SELECT Round Magnet with Handle, 65 lb. Pull (3DXW8)
- AMERIMAX HOME PRODUCTS 2x3 WHT ALU A Elbow (27064)
- PRIMELINE TOOLS Adjustable Nylon Bypass Door Guide, 1-1/4 in. (2 Pack) (N 6761)
- PRIME-LINE Pivot Guide Top Cap (16596)
- SURE-LOC HARDWARE Sure-Loc Hardware Flush Barn Door Handle, Flat Black (BARN-FL FBL)
- PRIMELINE TOOLS Sliding Closet Door Floor Guide, 1-3/8 in. Doors, 3/4 in. Tall (Single Pack) (N 6565)
- PEMKO Guide Roller For Bottom Channel (106R/94)
- RENIN 36 in x 84 in White Primed K-frame Barn Door Kit (HC052P01PR1PRE36084)
- DELTANA Push Plate 4" X 16" S/S Satin Stainless Steel (PP4016U32D)
- Quiet Glide Barn & Hanging Door Hardware