Shop All Barn & Hanging Door Hardware
Quiet Glide
Black 72 in. Double Bi-Fold Top Mount Sliding Barn Door Track and Hardware Kit
Mfr # NT.BF1500.TM.08-6-2
Zoro # G905831089
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 75 in.
- Width (In.) 1-9/16 in.
- Material Steel
- Hardware Black
- Max. Weight (Lb.) 250 lbs.
Product Information
- Brand Quiet Glide
- MFR # NT.BF1500.TM.08-6-2
- Zoro # G905831089
- UPC # 841572139619
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 75 in. |
Width (In.) | 1-9/16 in. |
Height (In.) | 1-9/16 in. |
Details
Material | Steel |
Hardware | Black |
Max. Weight (Lb.) | 250 lbs. |
Description
Want the rolling barn door hardware “look”, but have minimal space? Look no further! Bi-Fold Barn Door Hardware Kits give the pleasing aesthetic of normal barn door hardware but use only a portion of the space! It is perfect for hallway coat closets, bedroom closets, laundry closets, pantries, and so much more. The hardware is easy to install, comes in two different mount styles and three different rail lengths to fit your desired space. There is also a double-door hardware option available in the 6-ft. rail length! Save space without sacrificing style by purchasing your Bi-Fold Barn Door Hardware Kit today.
• Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
• Hardware can be installed to open to the left or to the right based on application
• Hardware includes: (2) adjustable Roller, (2) fixed roller, (2) fixed roller lock bracket, (1) 72 in. rail, (5) rail mount brackets, (4) top connector plates, (2) bottom pivot plate and sleeve, (4) bi-fold door hinges
• Top Mount Fixed and Adjustable roller door strap size: 5-1/8 in. H x 1-9/16 in. W
• Rail size: 72 in. L x 1-9/16 in. H x 1/4 in. D
• 17-23/32 in. rail hole spacing
• 250 lbs. weight capacity for 4 panel door installation
• To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
• DO NOT mount rail spacers directly onto drywall, even if there is solid wood behind. The rail spacers will eventually crush the drywall, potentially causing the rail system to fail
• Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
• Hardware can be installed to open to the left or to the right based on application
• Hardware includes: (2) adjustable Roller, (2) fixed roller, (2) fixed roller lock bracket, (1) 72 in. rail, (5) rail mount brackets, (4) top connector plates, (2) bottom pivot plate and sleeve, (4) bi-fold door hinges
• Top Mount Fixed and Adjustable roller door strap size: 5-1/8 in. H x 1-9/16 in. W
• Rail size: 72 in. L x 1-9/16 in. H x 1/4 in. D
• 17-23/32 in. rail hole spacing
• 250 lbs. weight capacity for 4 panel door installation
• To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
• DO NOT mount rail spacers directly onto drywall, even if there is solid wood behind. The rail spacers will eventually crush the drywall, potentially causing the rail system to fail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet - 95 Lbs. Pull, 24PK (RB80PRCBX)
- TRIMLITE 24" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2068pri8444)
- J.W. WINCO GN128-40-ST Weldable Hinge, Steel Pin (128-40-ST)
- ELESA Levelling feet, LV.A-80-14-AS-M12x98 (LV.A)
- OUTWATER 4ft Top Mount Sliding Barndoor Hdwe Kit for Single Door Up to 24in Oil Rubbed Bronze Powder Coated (3P5.7.00092)
- NATIONAL HARDWARE Brushed Gold Aluminum Double Floor Guide 1 pc (N700-113)
- NATIONAL HARDWARE FOLDNG DR HDWR ST WHT48"" (N343-723)
- ZORO SELECT Door Floor Guide, Nylon, 4-5/8"L (8-208)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- PRIMELINE TOOLS Pocket Door Guide, Jamb Mounted, Nylon (1 Pair) (N 6950)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Rail Connector, Satin Nickel (BARN-Connect 15)
- Quiet Glide Barn & Hanging Door Hardware