Shop All Ladder Accessories
Quiet Glide
Black 6 ft. Rail
Mfr # QG.4006.08
Zoro # G601780063
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 Ft.
- Material Aluminum
- Hardware Included No
- Total Rail Length (Ft.) 6 Ft.
- Color Black
Product Information
- Brand Quiet Glide
- MFR # QG.4006.08
- Zoro # G601780063
- UPC # 810412020851
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Length | 6 Ft. |
Total Rail Length (Ft.) | 6 Ft. |
Details
Material | Aluminum |
Hardware Included | No |
Color | Black |
Manufacturer Color | Black |
Ladder Type | Rail |
Description
The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Exclusive round track by Quiet Glide
• Solid aluminum with specially designed T slot to position brackets
• Rail brackets and components sold separate
• Rail can be cut down to size with hacksaw or metal cutting machine blade
• Rail size: 1 in. Diameter x 72 in. Wide
• Interior use only
• Exclusive round track by Quiet Glide
• Solid aluminum with specially designed T slot to position brackets
• Rail brackets and components sold separate
• Rail can be cut down to size with hacksaw or metal cutting machine blade
• Rail size: 1 in. Diameter x 72 in. Wide
• Interior use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- ZORO SELECT Caster Wheel, Nylon, 6", 1000 lb. (W-620-WNB-1/2)
- RONSTAN INTERNATIONAL Shackle, Long D, Pin, 3/8" (RF625)
- US CARGO CONTROL Wheel Net 2" Tire Holder w/ Ratchet Strap & Flat Snap Hooks - 4 Pack (WNTH02-4PK)
- QUIET GLIDE Black Vertical Hook Bracket (QG.301.08)
- QUIET GLIDE Satin Nickel Vertical Hook Bracket (QG.301.02)
- QUIET GLIDE Rail Connector (QG.41)
- QUIET GLIDE Black Vertical Roller Bracket (QG.201.08)
- QUIET GLIDE Standard Black Rail End Cap (QG.40.08)
- LOUISVILLE Label Kit (PK-L-2032-XX)
- BAUER LADDER Flipper Kit for Bauer Rung Locks (06050)
- Quiet Glide Ladder Accessories