Shop All Flushmount Lights
Quickway Imports
White Plastic 6 in Round LED Ceiling Light Fixture for Entryway, Office, Outdoor, 6500K Daylight 20W
Mfr # QI004032
Zoro # G204185807
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Height 1.5
- Housing Material PVC Plastic
- Color White
- Weight 1
Product Information
- Brand Quickway Imports
- MFR # QI004032
- Zoro # G204185807
- UPC # 651355240322
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6 |
Width | 6 |
Height | 1.5 |
Depth | 6 |
Details
Housing Material | PVC Plastic |
Color | White |
Weight | 1 |
Description
From the closet to the balcony this flush mount led light fixture brightens up your space in sleek style. The surface mount downlight offers a slim and simplistic design that fits perfectly into any setting. This task lighting is ideal for indoor and outdoor use such as; foyer, living room, bedroom, kitchen, hallway, vanity and much more. Energy saving designed to use less power while still keeping your home running efficiently. Provides an ample amount of long-lasting light and costs little to operate. With a lifespan of up to 30,000 hours while only using 20 watts of energy. Apply this light fixture with ease, all mounting hardware needed is included. Save your space, money and time!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 2155 W, 700 lm Linear Fluorescent Emergency Ballast (LP550M)
- ILC Replacement for Damar M175w/u/med/4k replacement light bulb lamp, 2PK (M175W/U/MED/4K DAMAR)
- HALO Adjustable Slot Aperture, 3006 (3006WHBB)
- ILC Replacement For STINGER DEJAY B24B (WW-Q2V9-5)
- QUICKWAY IMPORTS White Round 12 Inch Motion Sensor LED Ceiling Light Flush Mount Fixture 6500K Daylight, 1800lm 18W (QI004408)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. White 24W (QI004034.M.WT)
- ILC Replacement For NUVO LIGHTING, S29326 (S29326)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- COMPONENT HARDWARE Recessed Mt 43W Natural White Strip LED (LED-L82-RF1030-40N)
- Quickway Imports Flushmount Lights