Shop All Clocks
Quickway Imports
Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, White
Mfr # QI004145.WT
Zoro # G504101972
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9
- Height 16
- Color White
- Material Plastic
- Depth 3
Product Information
- Brand Quickway Imports
- MFR # QI004145.WT
- Zoro # G504101972
- UPC # 651355033436
- Country of Origin China
- Category Clocks
Dimensions
Width | 9 |
Height | 16 |
Depth | 3 |
Length | 3 |
Details
Color | White |
Material | Plastic |
Weight | 2 |
Description
This decorative wall clock is a great solution for empty wall space and the perfect idea to decorate your home. The exclusive qualities of the wall clock, such as modern design, sturdy construction, and bonus hints of contemporary beauty will complete the look of any room. It’s a silent battery-operated clock that provides good work environment and calm sleep. You will want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Stool, Swivel Bins, Multi Purpose (1010486)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Alabaster, Vinyl (493N90)
- DMI Waterproof Sheet, Twin, 72x36", Wht, Flat (560-8037-0023)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Multicolor (QI004149.MC)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Blue (QI004145.BL)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- QUICKWAY IMPORTS Metal Wall Clock Marble Look Face, Gold Rim and Handles with Hanging Band, for Dining, Living Room (QI004256)
- QUICKWAY IMPORTS Vintage Roman Numerical Wall Clock with Black Metal Leaf Design Frame, for Dining, Living Room (QI004254)
- INFINITY INSTRUMENTS Retro Round Orange - 9.5" Retro Metal Wall Clock (10940 ORANGE)
- Quickway Imports Clocks