Shop All Clocks
Quickway Imports
Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room
Mfr # QI004144
Zoro # G904101992
original price:
$10.15
9% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10
- Height 9.5
- Color Gold-Brown
- Depth 1.5
- Material Plastic
Product Information
- Brand Quickway Imports
- MFR # QI004144
- Zoro # G904101992
- UPC # 651355041448
- Country of Origin China
- Category Clocks
Dimensions
Width | 10 |
Height | 9.5 |
Depth | 1.5 |
Length | 1.5 |
Details
Color | Gold-Brown |
Material | Plastic |
Weight | 1 |
Description
This decorative wall clock is a great solution for empty wall space and the perfect idea to decorate your home. The exclusive qualities of the wall clock, such as modern design, sturdy construction, and bonus hints of contemporary beauty will complete the look of any room. It’s a silent battery-operated clock that provides good work environment and calm sleep. You will want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- COLEMAN Air Mattress, Queen, 78" L (2162895)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- QUICKWAY IMPORTS Antique Home Decor Wall Clock For Living Room, Bedroom, Kitchen, or Dining Room, Brown Natural Wood (QI004096)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Multicolor (QI004149.MC)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Silver (QI004149.SI)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Blue (QI004145.BL)
- QUICKWAY IMPORTS Decorative Modern Round Plastic Wall Clock with Circles, for Living, Kitchen, or Dining, Silver (QI004147.WT)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- Quickway Imports Clocks