Shop All LED Under Cabinet Lighting
Quickway Imports
Slim LED Light Under Cabinet Kitchen Lighting 40 Watt 6700K Daylight 50,000 Hour Lifetime, 47 Inch
Mfr # QI004495.L
Zoro # G710083567
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Length 2.5"
- Height 1"
- Size Large
Product Information
- Brand Quickway Imports
- MFR # QI004495.L
- Zoro # G710083567
- UPC # 651355044951
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 47" |
Length | 2.5" |
Height | 1" |
Size | Large |
Details
Material | Plastic |
Color | White |
Description
From residential to commercial this linear led light fixture brightens up your space in sleek style. This under cabinet downlight offers a slim and simplistic design that fits perfectly into any setting. Ideal to use under cabinets to lighten up the countertops and to add a modern appeal to your kitchen. Energy saving designed to use less power while still keeping your home running efficiently. Provides an ample amount of long-lasting light and costs little to operate. Apply this light fixture with ease, all mounting hardware needed is included. Save your space, money and time!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- BEACON Floodlight, 29,000 lm, 266W, 120 to 277VAC (RFL5-265-5K-K)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68751)
- ILC Replacement for Damar H15sl/yellow Coil-twist-spiral replacement light bulb lamp (H15SL/YELLOW COIL-TWIST-SPIRAL DAMAR)
- QUICKWAY IMPORTS Slim LED Light Under Cabinet Kitchen Lighting 20 Watt 6700K Daylight 50,000 Hour Lifetime, 23 Inch (QI004495.S)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 3000K (S601-24/30)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2RD)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 18" Tape Linkable Connector to connect tape sect (P700013-000)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- Quickway Imports LED Under Cabinet Lighting