Shop All LED Under Cabinet Lighting
Quickway Imports
Slim LED Light Under Cabinet Kitchen Lighting 20 Watt 6700K Daylight 50,000 Hour Lifetime, 23 Inch
Mfr # QI004495.S
Zoro # G110083471
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length 2.5"
- Height 1"
- Size Small
Product Information
- Brand Quickway Imports
- MFR # QI004495.S
- Zoro # G110083471
- UPC # 651355038547
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 23" |
Length | 2.5" |
Height | 1" |
Size | Small |
Details
Color | White |
Material | Plastic |
Description
From residential to commercial this linear led light fixture brightens up your space in sleek style. This under cabinet downlight offers a slim and simplistic design that fits perfectly into any setting. Ideal to use under cabinets to lighten up the countertops and to add a modern appeal to your kitchen. Energy saving designed to use less power while still keeping your home running efficiently. Provides an ample amount of long-lasting light and costs little to operate. Apply this light fixture with ease, all mounting hardware needed is included. Save your space, money and time!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp (120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F70qbx/827/a/eco replacement light bulb lamp (F70QBX/827/A/ECO GE GENERAL ELECTRIC G.E)
- HUBBELL LIGHTING Columbia CRW LED Round Wraparound 4' Lamp, Switchable Lumens & CCT, Dimming, 120-277V (CRW4-LSCS)
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- QUICKWAY IMPORTS Slim LED Light Under Cabinet Kitchen Lighting 40 Watt 6700K Daylight 50,000 Hour Lifetime, 47 Inch (QI004495.L)
- GORGEOUSGLOW 36 in. 70 CRI Rigid Strip - 3000K, White (GO1806508)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 5FT Silicone Reel 3000K, field cuttable every 4" (P700009-000-30)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 3000K (S601-24/30)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 675 lm (UC18-1K-HL-D)
- Quickway Imports LED Under Cabinet Lighting