Shop All Flushmount Lights
Quickway Imports
Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. White 24W
Mfr # QI004034.M.WT
Zoro # G404185836
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 2
- Size 12"
- Housing Material PVC Plastic
Product Information
- Brand Quickway Imports
- MFR # QI004034.M.WT
- Zoro # G404185836
- UPC # 651355231627
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 2 |
Size | 12" |
Depth | 12 |
Details
Housing Material | PVC Plastic |
Color | White |
Weight | 1 |
Number of Pieces | 1 |
Description
From the closet to the balcony this flush mount led light fixture brightens up your space in sleek style. The surface mount downlight offers a slim and simplistic design that fits perfectly into any setting. This task lighting is ideal for indoor and outdoor use such as; foyer, living room, bedroom, kitchen, hallway, vanity and much more. Energy saving designed to use less power while still keeping your home running efficiently. Provides an ample amount of long-lasting light and costs little to operate. With a lifespan of up to 30,000 hours while only using 24 watts of energy. Apply this light fixture with ease, all mounting hardware needed is included. Save your space, money and time!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY SAFETY GLASS DIAM BACK R FRAME w/ SHADE (SA540-0001)
- ILC Replacement for Light Bulb / Lamp F14/t8/d replacement light bulb lamp (F14/T8/D LIGHT BULB / LAMP)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- ILC Replacement for Damar Q35hr16/fl30/e26/cg replacement light bulb lamp (Q35HR16/FL30/E26/CG DAMAR)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- QUICKWAY IMPORTS White Plastic 6 in Round LED Ceiling Light Fixture for Entryway, Office, Outdoor, 6500K Daylight 20W (QI004032)
- QUICKWAY IMPORTS White Round 12 Inch Motion Sensor LED Ceiling Light Flush Mount Fixture 6500K Daylight, 1800lm 18W (QI004408)
- AMAX LIGHTING Amax Lighting LED-SM6D/WHT 6" Dimmable LED Can Disk Light, 15W, 3000 CCT, 1095 Lumens, 82 CRI, White (LED-SM6D/WHT)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- WESTINGHOUSE Fixt Ceiling Flshmnt 1Lt (67208)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- Quickway Imports Flushmount Lights