Decorative Antique Roman Numerical Gold Metal Wall Clock for Dining, Living Room, or Kitchen
Mfr # QI004252
Zoro # G304947329
Key Features
- Width 30
- Height 2
- Color Gold
- Depth 30
- Material Metal
Product Information
- Brand Quickway Imports
- MFR # QI004252
- Zoro # G304947329
- UPC # 651355042520
- Country of Origin China
- Category Clocks
Dimensions
Width | 30 |
Height | 2 |
Depth | 30 |
Details
Color | Gold |
Material | Metal |
Description
Transform your living spaces with our Decorative Antique Roman Numerical Gold Metal Wall Clock, an exquisite solution for embellishing empty walls. With its impressive dimensions, this clock becomes a focal point, capturing attention and admiration. The modern design seamlessly integrates elegance into your home, while the sturdy metal construction guarantees long-lasting durability. Beyond its aesthetic appeal, this clock is a functional timekeeping piece, operated by a single AA battery (not included). The silent sweep movement ensures a quiet ambiance, free from the distraction of ticking or chiming, making it an ideal choice for bedrooms, offices, and shared living spaces. Enhance every corner of your home with this versatile timepiece, suitable for various rooms including the kitchen, dinette, dining room, living room, study, or home office. The exclusive qualities of this wall clock, blending modern aesthetics with timeless design, will complete the look of any room, adding a touch of contemporary beauty to your living space. Invest in a clock that not only keeps you punctual but also elevates the style quotient of your home decor.
- •Impressive Dimensions: Measuring a generous 30" Diameter x 2" Depth, this wall clock commands attention and enhances the visual appeal of your living space.
- •Contemporary Elegance: Elevate your home decor with the modern design of this clock, providing an elegant and artistic touch that complements various interior styles.
- •Sturdy Craftsmanship: Meticulously crafted from durable metal, this clock ensures longevity, making it a lasting addition to your home decor collection.
- •Effortless Functionality: Powered by one AA battery (not included), this battery-operated clock seamlessly blends style with functionality, adding convenience to timekeeping.
- •Silent Sweep Movement: Enjoy a peaceful environment with the silent sweep movement, eliminating the distraction of ticking or chiming, making it perfect for any room, including bedrooms and offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- GEMMY INDUSTRIES Gemmy Industries 85764 48 in. Airblown Snoopy & Woodstock On Doghouse (208787)
- CANDLE LITE Classic Vanilla Votive (4520570)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, White (QI004145.WT)
- QUICKWAY IMPORTS Vintage Roman Numerical Wall Clock with Black Metal Leaf Design Frame, for Dining, Living Room (QI004254)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Multicolor (QI004149.MC)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Silver (QI004149.SI)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Blue (QI004145.BL)
- HAMILTON BEACH COMMERCIAL Clock Radio, Hamilton Beach, H (HCR410)
- Quickway Imports Clocks