Shop All Clocks
Quickway Imports
Antique Home Decor Wall Clock For Living Room, Bedroom, Kitchen, or Dining Room Light Brown, Wood
Mfr # QI004095
Zoro # G404102079
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Height 1
- Color brown
- Depth 12
- Material MDF Wood
Product Information
- Brand Quickway Imports
- MFR # QI004095
- Zoro # G404102079
- UPC # 651355240957
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 |
Height | 1 |
Depth | 12 |
Length | 12 |
Details
Color | brown |
Material | MDF Wood |
Weight | 1 |
Description
This 12" round decorative wall clock is a great solution for empty wall space and a perfect idea to decorate your home, bedroom, living room, or dining room. Its a silent battery operated clock for living room and for indoor use only. This noiseless clock will provide you peaceful and comfortable moments. It will keep quiet all the time without affecting your family study and sleep. A real work of art.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-1014)
- KENNEY MFG Beaded Roller Shower Curtain Double Hooks, Set of 12, Chrome (KN67123V2)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Silver (QI004149.SI)
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- QUICKWAY IMPORTS Decorative Antique Roman Numerical Gold Metal Wall Clock for Dining, Living Room, or Kitchen (QI004252)
- QUICKWAY IMPORTS Vintage Roman Numerical Wall Clock with Black Metal Leaf Design Frame, for Dining, Living Room (QI004254)
- QUICKWAY IMPORTS Decorative Modern Round Plastic Wall Clock with Circles, for Living, Kitchen, or Dining, Silver (QI004147.WT)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-B-INT)
- Quickway Imports Clocks