Shop All Clocks
Quickway Imports
Antique Home Decor Wall Clock For Living Room, Bedroom, Kitchen, or Dining Room, Brown Natural Wood
Mfr # QI004096
Zoro # G604102107
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Height 1
- Color brown
- Depth 12
- Material MDF Wood
Product Information
- Brand Quickway Imports
- MFR # QI004096
- Zoro # G604102107
- UPC # 651355240964
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 |
Height | 1 |
Depth | 12 |
Length | 12 |
Details
Color | brown |
Material | MDF Wood |
Weight | 1 |
Description
This 12" round decorative wall clock is a great solution for empty wall space and a perfect idea to decorate your home, bedroom, living room, or dining room. Its a silent battery operated clock for living room and for indoor use only. This noiseless clock will provide you peaceful and comfortable moments. It will keep quiet all the time without affecting your family study and sleep. A real work of art.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- BEVCO Task Chairs, 17 in to 22 in Height, Navy Blue (V800SHC)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- FLASH FURNITURE Bk/Mah Slat Stool-Burg Seat (2-XU-DG-6H1B-MAH-BAR-BURV-GG)
- QUICKWAY IMPORTS Metal Wall Clock Marble Look Face, Gold Rim and Handles with Hanging Band, for Dining, Living Room (QI004256)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Blue (QI004145.BL)
- QUICKWAY IMPORTS Vintage Roman Numerical Wall Clock with Black Metal Leaf Design Frame, for Dining, Living Room (QI004254)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Multicolor (QI004149.MC)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- QUICKWAY IMPORTS Decorative Modern Round Plastic Wall Clock with Circles, for Living, Kitchen, or Dining, Silver (QI004147.WT)
- REGISTRY Alarm Clock, , Black (T-1949)
- Quickway Imports Clocks