Shop All Serving Plates and Bowls
Quickway Imports
16 PC Rimmed Dinnerware Set for 4 Person - Mugs, Salad and Dinner Plates and Bowls Sets, White
Mfr # QI004500
Zoro # G205849050
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1
- Overall Length (In.) 10
- Overall Width (In.) 10
- Material Metal
Product Information
- Brand Quickway Imports
- MFR # QI004500
- Zoro # G205849050
- UPC # 651355045002
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1 |
Overall Length (In.) | 10 |
Overall Width (In.) | 10 |
Details
Color | White |
Material | Metal |
Description
The attractive 16 piece Dinnerware set has everything you need to go from everyday meals to special occasions. This dinner set can serve up to 4 people. The classic white-colored modern stylish design can provide a wonderful setting for any occasion. This dish set is designed with a stackable feature that allows the dishware to be arranged together as a stylish 3 piece dining plate and bowl set while placing the mug on the side for you or your guest. The dish design lets your food take the center stage and lets you showcase your wonderful food creation. This dining dish set is both durable and very lightweight for easy handling. While the dishes are highly chip and crack resistant, it's also a microwave, freezer, oven, and dishwasher-safe. Decorate your kitchen with this amazing dinnerware set to bring harmony and balance to your food showcasing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Light, Pilot 230 Amber(eu) (215555)
- HOBART Motor, Convection Oven - Dual Voltage (00-419730-00001)
- INHARVEST Black Pearl Medley 2lbs, PK6 (16247)
- ATLAS METAL 120 Volt 2000W Element (111-1069)
- QUICKWAY IMPORTS 16 PC Spin Wash Dinnerware Dish Set for 4- Mugs, Salad and Dinner Plates and Bowls Sets, Blue (QI004502.BL)
- QUICKWAY IMPORTS 16 PC Dinnerware Dish Set for 4 Person - Mugs, Salad and Dinner Plates and Bowls Sets, Matte Black (QI004501)
- QUICKWAY IMPORTS 16 PC Spin Wash Dinnerware Dish Set for 4 - Mugs, Salad and Dinner Plates and Bowls Sets, Green (QI004502.GN)
- VOLLRATH Bowl, 1-45/64 qt., Stainless Steel Purple (4659065)
- CRESTWARE Plate, 5-1/2", Ceramic Bone White PK36 (CM41)
- TABLECRAFT Vertigo Appetizer Cone, Blk, 5"X9" (AC59)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bright White PK12 (AL63)
- Quickway Imports Serving Plates and Bowls