Shop All Squeegees
This Product is Discontinued
Quickie
Window Squeegee, Flat Blade, 10" Blade W (Discontinued)
Mfr # 926ZQK
Zoro # G8093499
This Product is Discontinued
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Flat
- Squeegee Handle Included With Handle
- Squeegee Frame Material Metal
- Connection Type Tapered
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Length | 3-1/4 in |
Maximum Handle Length | 3 in |
Details
Item | Window Squeegee |
Squeegee Blade Shape | Flat |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Metal |
Connection Type | Tapered |
Squeegee Blade Material | Rubber |
Squeegee Blade Count | Single |
Squeegee Application | Window Squeegee |
Chemical Resistant | No |
Features | Built-In Scrubber Extra Sturdy and Coarse, Cellulene Sponge |
Color | Blue/white |
Frame Material | Metal |
Blade Count | 1 |
Standards | FDA Compliant |
Handle Color | White |
Product Type | Window Squeegee |
Connection Thread Type | Not Threaded |
Includes Handle | Yes |
Blade Shape | Straight |
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 10 in, Blade Material Rubber, Blade Shape Straight, Handle Color White, Handle Material Wood, FDA Compliant Yes, Product Type Window Squeegee, Application Window, Color Blue/White, Color Coding System No, Features Built-In Scrubber Extra Sturdy and Coarse, Cellulene Sponge, Frame Material Metal, Includes Cellulene Sponge, Scrubber, Maximum Handle Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.