Shop All Mops
This Product is Discontinued
Quickie
Universal Mop Head, 42 oz. Dry Wt (Discontinued)
Mfr # 553RM
Zoro # G8093657
This Product is Discontinued
Key Features
- Headband Size Universal
- Mop Head Color Yellow
- Handle Color No Handle
- Mop Connection Type Slide On
- Mop Head Material Polyester
Product Information
Dimensions
Headband Size | Universal |
Handle Length | No Handle |
Frame Depth | 3 1/4 in |
Frame Width | 12 in |
Width | 6.25" |
Depth | 3 in |
Overall Length | 15 in |
Overall Depth | 3 in |
Overall Width | 12 in |
Mop Head Depth | 3 in |
Mop Head Width | 9 in |
Description
Mop Head, Material Cellulene, Mop Connection Type Slide On, Overall Width 9 in, Overall Depth 3 in, Launderable No, Color Yellow, Dry Weight 62 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Manufacturer Part Number 055, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Sponge, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.