Shop All Mops
Quickie
Sponge Mop Head, Screw On Connection, Yellow, 582MB
Mfr # 582MB
Zoro # G8093587
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Yellow
- Handle Color No Handle
- Mop Connection Type Screw On
- Mop Head Material Cellulene
- Handle Length No Handle
Product Information
Dimensions
Handle Length | No Handle |
Frame Width | 9 in |
Frame Depth | 3 1/2 in |
Depth | 4 in |
Overall Depth | 4 in |
Overall Width | 9 in |
Description
Mop Head, Material Cellulene, Mop Connection Type Screw On, Overall Width 9 in, Overall Depth 4 in, Launderable No, Color Yellow, Dry Weight 11 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Manufacturer Part Number 058, Includes Replacement Scrubber Strip, Color Coding System No, Features Scrubbing Pad Feature, Connection Thread Type Not Applicable, Includes Handle No, Includes Scrubber Yes, Mop Style Sponge, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dispenser, Seat Cover (57710)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Blue (41891EC14)
- TOUGH GUY Liquid Soap Dispenser Silver Wall Mount (1DYD5)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle, PK4 (696642)
- QUICKIE Quickie 249990 Flat Spin Mop Refill (249990)
- QUICKIE Universal String Wet Mop, 12.8 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Polyester (720362M4)
- QUICKIE Wipeout Twist Mop (72036M4)
- QUICKIE Sponge Wet Mop, Screw On Connection, Yellow, 58MB4 (58MB4)
- QUICKIE 24" Dust Mop Refill (694GM)
- QUICKIE Mop Floor Microfiber (72078M4)
- THE BRUSH MAN 20 Oz Mop Head, Cotton, PK12 (MOP C20)
- Quickie Mops