Shop All Mops
This Product is Discontinued
Quickie
Mop Head, Screw On Yellow (Discontinued)
Mfr # 272ZQK
Zoro # G8093508
This Product is Discontinued
Key Features
- Mop Head Color Yellow
- Handle Color No Handle
- Mop Connection Type Screw On
- Mop Head Material Cellulose
- Handle Length No Handle
Product Information
Dimensions
Handle Length | No Handle |
Frame Depth | 3 1/2 in |
Frame Width | 11 in |
Width | 11" |
Overall Width | 9 in |
Overall Depth | 4 in |
Mop Head Depth | 4 in |
Mop Head Width | 9 in |
Details
Mop Head Color | Yellow |
Handle Color | No Handle |
Mop Connection Type | Screw On |
Mop Head Material | Cellulose |
Handle Material | None |
Mop Style | Sponge |
Item | Mop Head |
Handle Included | No |
Color | Yellow |
For Use With | 020, 027 |
Launderable | No |
Material | Cellulose |
Product Type | Wet Mop Head |
Includes Handle | No |
Compatible Manufacturer Part Number | 020, 027 |
Description
Mop Head, Material Cellulose, Mop Connection Type Screw On, Overall Width 9 in, Overall Depth 4 in, Launderable No, Color Yellow, Dry Weight 4 oz, Includes Wet Mop Tailband Not Applicable, Compatible Manufacturer Part Number 020, 027, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Sponge, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.