Shop All Handles, Frames and Braces
Quickie
Broom Handle, 3/4 in Dia, Wood
Mfr # 54102
Zoro # G810411475
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Wood
- Handle Diameter 3/4 in
- Handle Color Wood
- Handle Tip Material Metal
Product Information
- Brand Quickie
- MFR # 54102
- Zoro # G810411475
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 3/4 in |
Maximum Length | 60 in |
Minimum Length | 60 in |
Details
Handle Material | Wood |
Handle Color | Wood |
Item | Broom Handle |
Handle Tip Material | Metal |
Handle Connection Type | Threaded |
Product Type | Broom Handle |
Handle Style | Fixed |
Grip Style | Smooth |
Tool Type | Broom Handle |
Connection Thread Type | Standard |
Description
Broom Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Wood, Handle Length 60 in, Handle Diameter 3/4 in, Handle Color Wood, Handle Tip Material Metal, Maximum Length 60 in, Minimum Length 60 in, Handle Style Fixed, Color Coding System No, Grip Style Smooth, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534737)
- TOUGH GUY Hospital Islation Bag, 45gal, Red, PK200 (31DK92)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Gloss Brass/Satin Alum, Polyethylene, 4 Openings (1792373)
- SPILFYTER Sorbents, 23 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-75)
- QUICKIE 1516x60 HardWD Handle (54102)
- QUICKIE Handle Hardwood Tprd 60In (54103)
- QUICKIE Hardwood Handle W/Mtl Ferrule (54102)
- REMCO 98-3/4" to 185-1/2" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (6268)
- CAMPANAS Y SILBATOS 12 ft. Extension Handle, Silver (CA2503018)
- PIT POSSE Pit Posse 607BK Broom Hanger; Black (607BK)
- REMCO Vikan 59in Ultra Hygiene Handle, Blue (29623)
- Quickie Handles, Frames and Braces