Shop All Splicing Connectors
Quickcable
Wire Connector, Size 2/0, Splice, PK5
Mfr # 6820-525-005
Zoro # G7624136
product price: $27.15
/pk 5, $5.43/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Color Code Orange
- Connection Material Tin Plated Copper
- Standards UL Listed
- Gauge 2/0 ga
Product Information
- Brand Quickcable
- MFR # 6820-525-005
- Zoro # G7624136
- Country of Origin United States
- Category Splicing Connectors
Details
Item | Wire Connector |
Color | Orange |
Color Code | Orange |
Connection Material | Tin Plated Copper |
Standards | UL Listed |
Gauge | 2/0 ga |
Description
Wire Connector, Gauge 2/0 ga, Color Code Orange, Standards UL Listed, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 100 (TY526M)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK25 (160289-025)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- DARE PRODUCTS Dare Products 3073 50 Pack 15.5 Gauge Wire Splice (192043)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- Quickcable Splicing Connectors