Shop All Compression Lugs
Quickcable
Wire Cnctr, Size 2/0, Starter, Ground Lug
Mfr # 6420-525-001E
Zoro # G7472062
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Orange
- Standards UL Listed
- Connection Material Tin Plated Copper
- Stud Size 5/16 in
- Color Orange
Product Information
- Brand Quickcable
- MFR # 6420-525-001E
- Zoro # G7472062
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16 in |
Details
Color Code | Orange |
Standards | UL Listed |
Connection Material | Tin Plated Copper |
Item | Wire Connector |
Color | Orange |
Gauge | 2/0 ga |
Description
Wire Connector, Gauge 2/0 ga, Color Code Orange, Stud Size 5/16 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE281)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK50 (6406-050D)
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- Quickcable Compression Lugs