Shop All Compression Lugs
Quickcable
Wire Cnctr, Size 1-2, 90 Degree Lug
Mfr # 6401-525-001FL
Zoro # G7613776
original price:
$10.99
10% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Pink
- Standards UL Listed
- Stud Size 3/8 in
- Connection Material Tin Plated Copper
- Gauge 1 and 2 ga
Product Information
- Brand Quickcable
- MFR # 6401-525-001FL
- Zoro # G7613776
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Color Code | Pink |
Standards | UL Listed |
Connection Material | Tin Plated Copper |
Gauge | 1 and 2 ga |
Color | Pink |
Item | Wire Connector |
Description
Wire Connector, Gauge 1 and 2 ga, Color Code Pink, Stud Size 3/8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP Transformer 15KVA 480 to 208Wye/120 (G015K3QH8A03)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130HID)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- QUICKCABLE Wire Cnctr, Sze 1 and 2, Starter Lug (6401-525-001F)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- Quickcable Compression Lugs