Shop All Automotive Battery Terminal Components & Parts
Quickcable
Universal Add On Connector, Right, PK5
Mfr # 3710-005U
Zoro # G0667453
product price: $49.69
/pk 5, $9.94/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp
- Features Safe Professional Method of Installing Additional Connectors Directly to Battery
- Polarity Universal
- Standards RoHS; UL STD 486A; CUL; SAE J537
Product Information
- Brand Quickcable
- MFR # 3710-005U
- Zoro # G0667453
- UPC # 017378371045
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Universal Add On Connector,Right,PK5 |
Gauge | 1/0 ga. |
Connection Type | Crimp |
Features | Safe Professional Method of Installing Additional Connectors Directly to Battery |
Polarity | Universal |
Standards | RoHS; UL STD 486A; CUL; SAE J537 |
Type | Quick Add-On Connector |
Includes | Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut |
Application | Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables |
Description
Universal Add On Connector,Right,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Air-Flexx Valve Extension, 8-7/16" (HE-345)
- 3M Polishing Pad, Waffle Face, 8In, Foam, PK6 (05738)
- JABSCO Jabsco Par-Max HD4 Heavy Duty Water Pressure Pump - 24V - 4 GPM - 60 P (Q402J-118S-3A)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 3/8IN HALF ROUND, 20FT KIT, CHROME (37-630)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7915-360-001F)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK100 (6701-100T)
- QUICKCABLE Battery Box, Black, 13-1/2" L x 9-1/4" W (120171-360-001)
- QUICKCABLE Clamp Crimp, Neg, 1 Gauge, PK5 (4001-005N)
- QUICKCABLE Lead Free Clamps, 4-6 Ga, Pos (850109-2001P)
- QUICKCABLE Stud Flag, Locking, 1/0 -3/8", PK5 (4510-005F)
- QUICKCABLE Harness, 2-Battery, 14" (7655-001)
- Quickcable Automotive Battery Equipment