Shop All Automotive Battery Terminal Components & Parts
Quickcable
Top Post, Rigid Battery Cap, Black, PK50
Mfr # 501010-050
Zoro # G0672100
product price: $15.19
/pk 50, $0.30/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Application Protects Alternator and Electrical System from Shorts
- Type Top Post Rigid Battery Cap
- Standards SAE J1128; USCG Requirements; RoHS
Product Information
- Brand Quickcable
- MFR # 501010-050
- Zoro # G0672100
- UPC # 017378121213
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Top Post,Rigid Battery Cap,Black,PK50 |
Color | Black |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Application | Protects Alternator and Electrical System from Shorts |
Type | Top Post Rigid Battery Cap |
Standards | SAE J1128; USCG Requirements; RoHS |
Description
Top Post,Rigid Battery Cap,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Disc, Friction, Power Shuttle Forward Clutch 4" x4" x0.1" (A-D70672)
- AEM ELECTRON 0-150 PSI, 1/8 Inch NPT Male Threads, With 12 Inch Flying Lead Connector/1/8 Inch NPT to -4 Adapter (30-2130-150)
- ILC Replacement For DEUTZ 1853162 STARTER (1853162 STARTER)
- LISLE Pop-In Whl 4" F/Plstic Creepers, 6PK (LI96582)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Battery Post Conversion Kit, PK10 (5520-525-010)
- QUICKCABLE Overmolded Harness, 2 Battery, Black (9112)
- QUICKCABLE Copper Lug, 2 Ga, 3/8", PK10 (5953-010F)
- QUICKCABLE Copper Lug, 2/0, 1/4", 45 deg., PK10 (5956-010DV)
- QUICKCABLE Battery Box U1, PK12 (120170-012)
- Quickcable Automotive Battery Equipment