Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Snap-On, PVC, Black, PK5
Mfr # 5702-360-005B
Zoro # G3453344
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 to 2 AWG
- Color Black
- Connection Type Snap-On
- Insulation Material PVC
- Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
Product Information
- Brand Quickcable
- MFR # 5702-360-005B
- Zoro # G3453344
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 1 in |
Overall Length | 2 7/8 in |
Details
Item | Straight Clamp Terminal Protector |
Gauge | 1 to 2 AWG |
Color | Black |
Connection Type | Snap-On |
Insulation Material | PVC |
Features | Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks |
Standards | RoHs, SAE J1128, USCG Requirements |
Description
Straight Clamp Terminal Protector, Gauge 1 to 2 AWG, Color Black, Connection Type Snap-On, Insulation Material PVC, Standards RoHs, SAE J1128, USCG Requirements, Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks, Overall Depth 1 in, Overall Length 2 7/8 in, Overall Width 1 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Light Kit for 1 Led, Amber, 2" (5622201)
- AGS Brass compression union, 3/8, 1/card (CF-4)
- ATTWOOD Attwood SP-37914 2 in. Wedge Extension Post - 24 in. to 30 in. (SP-37914)
- RAYBESTOS Brake Drum, 2637R (2637R)
- QUICKCABLE Fusion Left Elbow, 2/0, 3/8", PK5 (141218-005)
- QUICKCABLE Copper Lug, 4/0, 5/16", PK10 (5958-010E)
- QUICKCABLE Bent Lug, 4 Gauge, 1/2", 90 deg., PK5 (6404-005HL)
- QUICKCABLE Red 4Ga, 15" Top Post Battery Cable, (8015-001)
- QUICKCABLE Sb Safety Boot, 350A (126413-2001)
- QUICKCABLE Stud, NonIns, Double M Tab, .250"/#10, PK100 (169138-100)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK2 (23YZ69)
- Quickcable Automotive Battery Terminal Components & Parts